The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
QOU110
Square D Circuit Breakers, QO Series
Product Description
Thermal Magnetic Circuit Breaker,
Specifications
Specifications
Poles
1
Current Rating
10 A
Protection
Branch Circuit
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
Terminal Type
Box Terminal
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
HDL36125
Square D Circuit Breakers, PowerPact H Series
Product Description
PowerPact H Frame Molded Case
Specifications
Specifications
Poles
3
Current Rating
125 A
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
25
kAIC @ 480 VAC
18
kAIC @ 600 VAC
14
kAIC @ 250 VDC
20
Terminal Type
Lugs Included
Availability
Order by 5:00 PM ET and your package will ship the same day.
HOM2200BB
Square D Circuit Breakers, Homeline Series
MFG Item Number
HOM2200BB
Product Description
MINIATURE CIRCUIT BREAKE
Specifications
Specifications
Poles
2
Current Rating
200 A
Max Voltage
240 VAC
Neutral Pole
No
GFCI
No
100% Rated
No
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
Alarm Switch
No
Busbar
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
HOMT1515
Square D Circuit Breakers, Homeline Series
Product Description
Miniature Circuit Breaker 120/240V
Specifications
Specifications
Poles
1
Current Rating
15 A
Max Voltage
240 VAC
100% Rated
No
Terminal Type
Plug-On
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
Alarm Switch
No
Busbar
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
M9F42105
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9 Miniature Circuit Breaker,
Specifications
Specifications
Poles
1
Current Rating
5 A
Max Voltage
277 VAC
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 120 VAC
14
kAIC @ 240 VAC
14
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
M9F42110
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9-C60SP MCB, 1P, 10 A, C
Specifications
Specifications
Poles
1
Current Rating
10 A
Max Voltage
277 VAC
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 120 VAC
14
kAIC @ 240 VAC
14
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
QOB320
Square D Circuit Breakers, QO Series
Product Description
Miniature Circuit Breaker 240V 20A
Specifications
Specifications
Poles
3
Current Rating
20 A
Max Voltage
240 VAC
Neutral Protection
No
100% Rated
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
Terminal Type
Bolt-On
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
Alarm Switch
No
Busbar
No
9422A1
Square D Circuit Breakers, 942 Series
Product Description
Operating Mechanism Handle NEMA
Specifications
Specifications
100% Rated
No
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
Alarm Switch
No
Busbar
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
EGB34020
Square D Circuit Breakers, EGB Series
Product Description
Miniature Circuit Breaker 480Y/277V
Specifications
Specifications
Poles
3
Current Rating
20 A
Max Voltage
277/480 VAC
Protection
Ground Fault
Trip Unit
Fixed Thermal / Fixed Magnetic
100% Rated
No
kAIC @ 120 VAC
65
kAIC @ 240 VAC
65
kAIC @ 277 VAC
35
kAIC @ 277/480 VAC
35
Terminal Type
Bolt-On
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
Alarm Switch
No
Busbar
No
ECB24030G3
Square D Circuit Breakers, Powerlink Series
Product Description
Powerlink G3 Controllable Circuit
Specifications
Specifications
Poles
2
Current Rating
30 A
Max Voltage
480 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Electronic Trip Unit
LI
Mounting
Panel
100% Rated
No
kAIC @ 277/480 VAC
14
Terminal Type
Bolt-On
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
Alarm Switch
No
Busbar
No
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
Square D
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved